Zoro Homepage

Cut-Resistant Gloves, Cut Level A3 , Micro Foam Nitrile , 2XL 24 PK

  • Mfr # GG2282XL

  • Zoro # G413363270


product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Micro Foam Nitrile
Color
Gray/Black
Series
GG228
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2282XL
Zoro #
G413363270
UPC #
810084965283
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
15 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Micro Foam Nitrile
Color
Gray/Black
Series
GG228
Cuff Style
Extended
Glove Materials
HPPE, Glass Fiber, Polyester, Spandex
Touchscreen Compatible
Yes

Description

GE Double Extra Large 15ga Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Cut Resistant Micro Foam Nitrile Dipped Glove with a 15 Gauge HPPE, Glass Fiber, Polyester, Spandex Liner and a Black Micro Foam Nitrile Coating. The coating provides good grip when used with light oils 12 Pack. It meets EN388:2016- 4X42C Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.