Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A3 , Polyurethane , S 24 PK

  • Mfr # GG207S

  • Zoro # G813363252


product price: $59.99
/pk 24, $2.50/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
GG207
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG207S
Zoro #
G813363252
UPC #
810084963371
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
GG207
Cuff Style
Extended
Glove Materials
HPPE, Nylon, Spandex, Glass Fiber

Description

GE Small 13ga Pu Dipped Cut Resistant Level 3 Glove 12 Pairs. This is a GE PU Dipped Glove with a 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating 12 Pack. It meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT Standards. Also has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.