
Cut-Resistant Gloves, Cut Level A3 , Polyurethane , XL 24 PK
Mfr # GG207XL
Zoro # G613363292
product price: $59.99
/pk 24, $2.50/eaKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
GG207
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG207XL
Zoro #
G613363292
UPC #
850031579347
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
Gray
Series
GG207
Cuff Style
Extended
Glove Materials
HPPE, Nylon, Spandex, Glass Fiber
Description
GE Extra Large 13ga Pu Dipped Cut Resistant Level 3 Glove 12 Pairs. This is a GE PU Dipped Glove with a 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating 12 Pack. It meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT Standards. Also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.