Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4 , 2XL 1 PR

  • Mfr # GG2542XLC

  • Zoro # G013363274


product price: $14.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
Blue/Black
Series
GG254
Cuff Style
Extended
Thickness
21 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2542XLC
Zoro #
G013363274
UPC #
810084964637
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
21 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Color
Blue/Black
Series
GG254
Cuff Style
Extended
Glove Materials
HPPE, Nylon, Spandex
Touchscreen Compatible
Yes

Description

GE Double Extra Large 21ga Pu Dipped Glove. This is a GE PU Dipped Glove with a 21 Gauge HPPE, Nylon and Spandex liner and a Black Polyurethane Coating. It also has Touch Sceen Compatible. It meets the EN388: 20164X31D Standard and has CE certifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.