
Cut-Resistant Gloves, Cut Level A4 , Polyurethane , M 24 PK
Mfr # GG208M
Zoro # G613363315
product price: $88.19
/pk 24, $3.67/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Navy/Gray
Series
GG208
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG208M
Zoro #
G613363315
UPC #
810084961513
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Navy/Gray
Series
GG208
Cuff Style
Extended
Glove Materials
HPPE, Spandex, Steel
Description
GE Medium 13ga Pu Dipped Cut Resistant Level 4 Glove 12 Pairs. This is a GE PU Dipped Cut Resistant Level 4 Glove with a 13 Gauge HPPE, Polyester, Steel and Spandex Liner and a Gray Polyurethane Coating 12 Pack. It has a longer cuff for better protection and comfort. It meets EN388-4X3D2 Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.