Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A5 , Nitrile , Sandy , S 1 PR

  • Mfr # GG275SC

  • Zoro # G513363248


product price: $20.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Blue/Black
Glove Coating Finish
Sandy
Series
GG275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG275SC
Zoro #
G513363248
UPC #
810084964767
Country of Origin
China

Dimensions

Glove Size
S
Thickness
21 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Blue/Black
Glove Coating Finish
Sandy
Series
GG275
Cuff Style
Extended
Glove Materials
HPPE, Metal Wire, Polyester, Spandex
Touchscreen Compatible
Yes

Description

GE Small 21ga Sandy Nitrille Dipped Glove. This is a GE Sandy Nitrille Dipped Glove with a 21 Gauge HPPE, Metal Wire, Polyester, Spandex Liner and a Black Sandy Nitrille Coating. It also has Touch Sceen Compatible. It also meets the EN388: 2016-4X42E and CE certifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.