Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Nitrile , Sandy , XL 1 PR

  • Mfr # GG275XLC

  • Zoro # G513363293


product price: $20.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Blue/Black
Glove Coating Finish
Sandy
Series
GG275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG275XLC
Zoro #
G513363293
UPC #
810084964774
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
21 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Blue/Black
Glove Coating Finish
Sandy
Series
GG275
Cuff Style
Extended
Glove Materials
HPPE, Metal Wire, Polyester, Spandex
Touchscreen Compatible
Yes

Description

GE Extra Large 21ga Sandy Nitrille Dipped Glove. This is a GE Sandy Nitrille Dipped Glove with a 21 Gauge HPPE, Metal Wire, Polyester, Spandex Liner and a Black Sandy Nitrille Coating. It also has Touch Sceen Compatible. It also meets the EN388: 2016-4X42E and CE certifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.