Cut-Resistant Gloves, Cut Level A6 , Foam Nitrile , XL 24 PK

  • Mfr # GG226XL

  • Zoro # G513363279


product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Color
Black
Series
GG226
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG226XL
Zoro #
G513363279
UPC #
850031579767
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Color
Black
Series
GG226
Cuff Style
Extended
Glove Materials
HPPE, Steel Basalt, Polyester, Spandex

Description

GE Extra Large 13 Ga Foam Nitrile Dipped Cut Resistant Level 6 Glove 12 Pairs. This is a GE Foam Nitrile Dipped Cut Resistant Level 6 Glove with a 13 Gauge HPPE, Steel, Basalt, Polyester and Spandex Liner and a Black Foam Nitrile Coating 12 Pack. It also has Reinforced Crotch Thumb. It meets EN388:2016 4X42F Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.