Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Polyurethane , M 24 PK

  • Mfr # GG201M

  • Zoro # G613363353


product price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Color
Gray
Series
GG201
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG201M
Zoro #
G613363353
UPC #
810084961445
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Color
Gray
Series
GG201
Cuff Style
Extended
Glove Materials
HPPE, Steel, Glass Fiber, Polyester

Description

GE Medium 13ga Pu Dipped Cut Resistant Level 6 Glove 12 Pairs. This is a GE PU Dipped Cut Resistant Level 6 Glove with a 13 Gauge HPPE, Steel, Glass Fiber and Polyester Liner and a Gray Polyurethane Coating 12 Pack. It has a longer cuff for better protection and comfort. It meets EN388-4X42F Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.