Zoro Homepage

Defrost Thermostat

  • Mfr # WR50X122

  • Zoro # G8991254


product price: $44.69
/ea

Key Features

For Use With
Refrigerator
Fits Brand
GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
Switch Close Temperature
28 Degrees F
Temperature Differential
32 Degrees F
Switch Amperage
5 A, 10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR50X122
Zoro #
G8991254
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
42 in

Details

For Use With
Refrigerator
Fits Brand
GE, General Electric, RCA, Hotpoint, Sears, Kenmore and some others
Item
Defrost Thermostat
Switch Close Temperature
28 Degrees F
Temperature Differential
32 Degrees F
Switch Amperage
5 A, 10 A
Standards
CSA Approved, UL Recognized
Element Type
Bi-Metal Disc
Switch Open Temperature
60 Degrees F
Compatible System Type
Commercial Refrigeration
Contact Rating
120/240V AC

Description

Defrost Thermostat, Switch Close Temperature 28 Degrees F, Switch Open Temperature 60 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series GE, Hotpoint, Kenmore and some others, RCA, Sears, Bi-Metal Disc, Lead Length 42 in, Standards CSA Approved, UL Recognized, Switch Amperage 5 A, 10 A, Temperature Differential 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.