Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # SU201M-K2

  • Zoro # G821852373


product price: $12.45
/ea

Key Features

AC Voltage Rating
277V AC
Interrupt Rating
10 kA
Trip Type
Current Limiting
Width
17.5 mm
Depth
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU201M-K2
Zoro #
G821852373
UPC #
1677993002
Country of Origin
Dominican Republic

Dimensions

Width
17.5 mm
Depth
69 mm
Height
111 mm

Details

AC Voltage Rating
277V AC
Interrupt Rating
10 kA
Trip Type
Current Limiting
Circuit Breaker Mounting Style
DIN-Rail
Standards
UL 489, CSA C22.2, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.