Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # THQC32060WL

  • Zoro # G621851439


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
10 kA at 120/240V AC
Trip Type
Thermal Magnetic
Amps
60 A
Terminal Connection
Lug
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQC32060WL
Zoro #
G621851439
UPC #
78316401278
Country of Origin
Dominican Republic

Details

Interrupt Rating
10 kA at 120/240V AC
Trip Type
Thermal Magnetic
Amps
60 A
Terminal Connection
Lug
AC Voltage Rating
120/240V AC
Standards
UL

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.