Dish Washer Rollers
- Mfr # 22-WD35X20994
- Zoro # G5901318
product price:Â
$
34.69
/ea
Key Features
For Use With
Dishwasher
For Use With Mfr. Model Number
WD35X20994
Fits Brand
Cafe, G.E., GE, General Electric, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Sears, Westinghouse
Height
1/2 in
Compatible with Manufacturer Model Number
WD35X20994
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22-WD35X20994
- Zoro #
- G5901318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1/2 in
- Overall Width
- 1 3/4 in
- Overall Height
- 1/2 in
Details
- Item
- Dish Washer Rack Rollers
- For Use With
- Dishwasher
- For Use With Mfr. Model Number
- WD35X20994
- Fits Brand
- Cafe, G.E., GE, General Electric, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, Sears, Westinghouse
- Compatible with Manufacturer Model Number
- WD35X20994
- Compatible Manufacturer Model Number
- WD35X20994
- Compatible Manufacturer Part Number
- WD35X20994
- Compatible with Mfr. Model No.
- WD35X20994
- For Use with Mfr Model Number
- WD35X20994
- Compatible with Manufacturer Model No.
- WD35X20994
- Compatible Pump Manufacturer Part Number
- WD35X20994
- Compatible Mfr. Model Number
- WD35X20994
- Product Type
- Dish Washer Rack Rollers
- For Manufacturer Part Number
- WD35X20994
- Compatible with Mfr. Model Number
- WD35X20994
- Compatible Product Type
- Dishwasher
Description
Dish Washer Rack Rollers, For Use With Dishwasher, Overall Height 1/2 in, Overall Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.