Shop GE
See all product information
Create Account
Dishwasher Control Board Kit, WD21X22276
- Mfr # WD21X22276
- Zoro # G714022258
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Height
3.8976in
Length
30.9842in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD21X22276
- Zoro #
- G714022258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.8976in
- Length
- 30.9842in
Description
Main electronic control board kit assembly works with some GE, Hotpoint, and RCA models of dishwashers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.