Zoro Homepage

Dishwasher Counter Mounting Bracket Kit

  • Mfr # WX13X10001

  • Zoro # G1902498


product price: $14.99
/ea

Key Features

Fits Brand
Frigidaire, GE
For Use With
Dishwasher
For Use With Mfr. Model Number
GE DISHWASHERS
Product Type
Dishwasher Counter Mounting Bracket Kit
Overall Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX13X10001
Zoro #
G1902498
UPC #
696746103466
Country of Origin
United States

Dimensions

Overall Width
1/16 in
Overall Height
2 1/4 in

Details

Item
Dishwasher Counter Mounting Bracket Kit
Fits Brand
Frigidaire, GE
For Use With
Dishwasher
For Use With Mfr. Model Number
GE DISHWASHERS
Product Type
Dishwasher Counter Mounting Bracket Kit
Compatible with Manufacturer Model Number
GE DISHWASHERS
Compatible Manufacturer Model Number
GE DISHWASHERS
Compatible Manufacturer Part Number
GE DISHWASHERS
Compatible with Manufacturer Model No.
GE DISHWASHERS
Compatible with Mfr. Model No.
GE DISHWASHERS
For Use with Mfr Model Number
GE DISHWASHERS
Compatible Pump Manufacturer Part Number
GE DISHWASHERS
Compatible Mfr. Model Number
GE DISHWASHERS

Description

Dishwasher Counter Mounting Bracket Kit, For Use With Dishwasher, Overall Height 2 1/4 in, Overall Width 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.