Shop GE
See all product information
Create Account
Dishwasher Countertop Mounting Bracket
- Mfr # WD01X21740
- Zoro # G014022651
product price:Â
$
23.35
/ea
Key Features
Height
0.5in
Length
6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD01X21740
- Zoro #
- G014022651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.5in
- Length
- 6in
Description
Countertop mounting bracket works with some GE, and Hotpoint models of dishwashers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.