Shop GE
See all product information
Create Account
Dishwasher Drain Pump Kit, WD19X24829
- Mfr # WD19X24829
- Zoro # G414022398
product price:Â
$
52.65
/ea
Key Features
Height
5.2362in
Length
8.4645in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD19X24829
- Zoro #
- G414022398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.2362in
- Length
- 8.4645in
Description
Drain pump kit works with some GE, and Hotpoint models of dishwashers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.