Shop GE
See all product information
Create Account
Dishwasher Water Valve AND Harness SERV
- Mfr # WD15X26140
- Zoro # G014022446
product price:Â
$
34.65
/ea
Key Features
Length
6.6929in
Height
2.1653in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD15X26140
- Zoro #
- G014022446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.6929in
- Height
- 2.1653in
Description
This GE WD15X26140 Water Valve and Harness Serv Kit are all you need to get your washing machine back on track. This kit includes a water valve, wiring harness, and mounting screws to ensure a reliable and secure connection. It is designed to fit select GE washing machines, so you can rest easy knowing that you have the right part for the job. With this kit, you can get your washing machine working like new in no time. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.