Dispenser Auger
Mfr # WR17X11705
Zoro # G8993126
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Fits Brand
LG
For Use With Mfr. Model Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
For Use With
Refrigerator
Material
Metal (Rod); Plastic (Rotator)
Product Type
Refrigerator Ice Dispenser Auger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR17X11705
Zoro #
G8993126
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Depth
14 in
Overall Height
4 in
Details
Item
Refrigerator Ice Dispenser Auger
Fits Brand
LG
For Use With Mfr. Model Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
For Use With
Refrigerator
Material
Metal (Rod); Plastic (Rotator)
Product Type
Refrigerator Ice Dispenser Auger
Compatible with Manufacturer Model Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Features
Recommended for Turning the Ice Maker Off First, Removing the Ice Bin, Pouring Out any Ice and Al
For Use with Mfr Model Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Compatible Manufacturer Part Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Compatible with Mfr. Model No.
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Compatible Manufacturer Model Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Compatible with Manufacturer Model No.
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Compatible Pump Manufacturer Part Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Compatible Mfr. Model Number
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS
Description
Refrigerator Ice Dispenser Auger, Product Type Refrigerator Ice Dispenser Auger, Material Metal (Rod); Plastic (Rotator), Compatible with Manufacturer Model Number A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTDWW, BSS25JFTEWW, BSS25JFTGWW, BSS25JFTHWW, BSS25JFTIWW, BSS25JFTJWW, BSS25JFTNWW, BSS25JFTPWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.