Disposable Coverallss, Hooded, 3XL, Microporous Material, Elastic Wrist, Boots Ankle, White

  • Mfr # GW9043XL

  • Zoro # G806171147


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Color
White
Material
Microporous Material
Closure Type
Zipper Flap
Cuff Style
Elastic
Ankle Closure
Boots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW9043XL
Zoro #
G806171147
UPC #
810084960837
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Material
Closure Type
Zipper Flap
Cuff Style
Elastic
Ankle Closure
Boots
Coverall Style
Hooded

Description

Hooded Microporous Protective Coverall made with 55 GSM Microporous Material features a zipper flap, elastic wrist, ankles, and lower back. Anti-static and offers protection against liquids, chemicals, and airborne particulates and radioactive particulates. Lightweight and breathable. Can be used in wood working, painting, cleaning, waste handling & recycling and agriculture or gardening. Class 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products