Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Blue

  • Mfr # GG600XL

  • Zoro # G610841335


product price:  $12.15
/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Disposable Glove Type
Multipurpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG600XL
Zoro #
G610841335
UPC #
810084960547
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Multipurpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

GE Multipurpose 4mil Thickness Nitrile Blue Extra large Gloves . This nitrile glove is latex & powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.