
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # GG610L
Zoro # G010841348
product price: $14.79
/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG610L
Zoro #
G010841348
UPC #
810084960578
Country of Origin
China
Dimensions
Size
L
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Multipurpose
Description
GE Multipurpose 6mil Thickness Nitrile Blue Large Gloves . This nitrile glove is latex & powder free. 4mil Thickness. Great in wet and dry conditions. Full textured for reliable grip. Maximum comfort for extended wear. Ambidextrous sizing. Touchscreen compatible. It meets EN ISO 374-1:2016 A1:2018/Type B KPT EN ISO 374-5:2016 Virus.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.