Zoro Homepage

Door Chime, Wireless, 8 Melody, 1 Button

  • Mfr # 19299

  • Zoro # G4471509


product price: $24.65
/ea

Key Features

Product Type
Wireless Door Chime, 8 Melody, 1 Button
Includes
Plug-In Eight-Chime Wireless Door Chime 1 x Battery-operated Push Button
Width
6"
Height
7.9"
Operating Range
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19299
Zoro #
G4471509
UPC #
043180192998
Country of Origin
China

Dimensions

Width
6"
Height
7.9"

Details

Item
Wireless Door Chime, 8 Melody, 1 Button
Product Type
Wireless Door Chime, 8 Melody, 1 Button
Includes
Plug-In Eight-Chime Wireless Door Chime 1 x Battery-operated Push Button
Operating Range
150 ft

Description

Wireless Door Chime, 8 Melody, 1 Button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.