Door Gasket, WB35X29720
- Mfr # WB35X29720
- Zoro # G314023044
product price:
$
25.45
/ea
Key Features
Height
1.9685in
Length
7.7559in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB35X29720
- Zoro #
- G314023044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.9685in
- Length
- 7.7559in
Description
General Electric - Hotpoint Range Oven Door Seal WB32K3. ● 54 Inches Long. ● 16 Stationary mounting clips. ● Used on 30 inch ranges. We are a Factory Authorized Parts Distributor for General Electric Hotpoint. Trust us for all of your General Electric Hotpoint appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.