Door Gasket, WD08X21894
- Mfr # WD08X21894
- Zoro # G114022629
product price:Â
$
22.85
/ea
Key Features
Length
22.2in
Height
0.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD08X21894
- Zoro #
- G114022629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22.2in
- Height
- 0.1in
Description
Make your appliance look as good as new with this replacement door gasket from GE. The WD08X21894 is designed to provide a tight seal, preventing air, moisture, and debris from entering and escaping the inside of your refrigerator. This durable and easy-to-install gasket ensures that all food and beverages stay at their optimum temperature, preserving the taste and nutrition of each item. Thanks to the molded, flexible PVC material, this door gasket boasts superior strength while still being lightweight and easy to maneuver. Enjoy a long lifespan, fantastic results, and top-notch insulation performance with the WD08X21894 GE Door Gasket. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.