Shop GE
See all product information
Create Account
Door Handle, WB15X21101
- Mfr # WB15X21101
- Zoro # G114022544
product price:Â
$
79.99
/ea
Key Features
Height
1.5748in
Length
11.7322in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB15X21101
- Zoro #
- G114022544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5748in
- Length
- 11.7322in
Description
The WB15X21101 GE Door Handle Kit is the perfect setting for a do-it-yourselfer looking to replace a worn or broken handle. This kit includes a right-hand handle in white, two screws, and two plastic backing plates that can be used to attach the handle. The solid construction ensures easy installation and durability, while the smooth finish offers a modern look that will complement any style of kitchen or laundry room. Even better, it is rated to last up to five times longer than other standard handles. With its reliable performance and modern design, this door handle kit will provide great value for the money. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.