Zoro Homepage

Door Hinge Assembly with Roller, Right

  • Mfr # WB14X104

  • Zoro # G7329117


product price: $52.59
/ea

Key Features

For Use With
Range Oven
Fits Brand
GE, Hotpoint, Kenmore
Height
1 1/2 in
Product Type
Door Hinge
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB14X104
Zoro #
G7329117
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Overall Height
1 1/2 in
Overall Width
6 in

Details

Item
Door Hinge Assembly with Roller, Right
For Use With
Range Oven
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Door Hinge

Description

Door Hinge Assembly with Roller, Right, For Use With Range Oven, Product Type Door Hinge, Overall Height 1 1/2 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.