Dotted Palm Coated Gloves, Micro Foam Nitrile, Dotted, Royal Blue/Black, L 24 PK

  • Mfr # GG216XL

  • Zoro # G413363287


product price: $63.55
/pk 24, $2.65/ea

Key Features

Color
Royal Blue/Black
Glove Coating Material
Micro Foam Nitrile
Glove Coating Finish
Dotted
Thickness
15 ga
Series
GG216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG216XL
Zoro #
G413363287
UPC #
810084961063
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Item
Dotted Palm Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Micro Foam Nitrile
Glove Coating Finish
Dotted
Series
GG216
Glove Materials
Nylon, Spandex, Nitrile
Cuff Style
Extended

Description

GE Extra Large 15ga Dotted Palm Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Dotted Palm Micro Foam Nitrile Dipped Glove with a 15 Gauge Nylon Spandex Liner and Black Dotted Palm Micro Foam Nitrile Coating 12 Pack. It meets EN388:2016 4131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.