Double Dipped Coated Gloves, Sandy Latex, Sandy, Blue, L 24 PK

  • Mfr # GG211M

  • Zoro # G713363284


product price: $58.99
/pk 24, $2.46/ea

Key Features

Color
Blue
Glove Coating Material
Sandy Latex
Glove Coating Finish
Sandy
Thickness
15 ga
Series
GG211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG211M
Zoro #
G713363284
UPC #
810084961087
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Item
Double Dipped Coated Gloves
Color
Blue
Glove Coating Material
Sandy Latex
Glove Coating Finish
Sandy
Series
GG211
Cuff Style
Extended
Glove Materials
Latex, Nylon

Description

GE Medium 15ga Waterproof Sandy Latex Double Dipped Glove 12 Pairs. This is a GE Sandy Latex Double Dipped Waterproof Glove with a 15 Gauge Nylon liner and a Black Sandy Latex Coating 12 Pack. It meets EN388:2016 3131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.