
Double Dipped Coated Gloves, Sandy Latex, Sandy, Blue, M 24 PK
Mfr # GG211L
Zoro # G513363286
product price: $58.99
/pk 24, $2.46/eaKey Features
Color
Blue
Glove Coating Material
Sandy Latex
Glove Coating Finish
Sandy
Thickness
15 ga
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG211L
Zoro #
G513363286
UPC #
810084961094
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15 ga
Details
Item
Double Dipped Coated Gloves
Color
Blue
Glove Coating Material
Sandy Latex
Glove Coating Finish
Sandy
Cuff Style
Extended
Series
GG211
Glove Materials
Latex, Nylon
Description
GE Large 15ga Waterproof Sandy Latex Double Dipped Glove 12 Pairs. This is a GE Sandy Latex Double Dipped Waterproof Glove with a 15 Gauge Nylon liner and a Black Sandy Latex Coating 12 Pack. It meets EN388:2016 3131X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.