Double Dipped Coated Gloves, Sandy Latex, Sandy, Blue, XL 24 PK

  • Mfr # GG211XL

  • Zoro # G713363246


product price:  $58.99
/pk 24, $2.46/ea

Key Features

Color
Blue
Glove Coating Material
Sandy Latex
Glove Coating Finish
Sandy
Thickness
15 ga
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG211XL
Zoro #
G713363246
UPC #
810084961100
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 ga

Details

Item
Double Dipped Coated Gloves
Color
Blue
Glove Coating Material
Sandy Latex
Glove Coating Finish
Sandy
Cuff Style
Extended
Series
GG211
Glove Materials
Latex, Nylon

Description

GE Extra Large 15ga Waterproof Sandy Latex Double Dipped Glove 12 Pairs. This is a GE Sandy Latex Double Dipped Waterproof Glove with a 15 Gauge Nylon liner and a Black Sandy Latex Coating 12 Pack. It meets EN388:2016 3131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.