DoubleDripBowl, Black, 1/2inH, 8inW
- Mfr # WB34K10010
- Zoro # G6150527
product price:Â
$
48.19
/ea
Key Features
For Use With
Range
For Use With Mfr. Model Number
EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
Fits Brand
GE, Hotpoint, Kenmore
Material
Porcelain
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB34K10010
- Zoro #
- G6150527
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1/2 in
- Overall Width
- 8 in
- Overall Height
- 1/2 in
Details
- Item
- Double Drip Bowl
- For Use With
- Range
- For Use With Mfr. Model Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Fits Brand
- GE, Hotpoint, Kenmore
- Material
- Porcelain
- Color
- Black
- Product Type
- Double Drip Bowl
- Compatible with Manufacturer Model Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible with Mfr. Model No.
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- For Use with Mfr Model Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible Manufacturer Part Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible Manufacturer Model Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible with Manufacturer Model No.
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible Pump Manufacturer Part Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible Mfr. Model Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- For Manufacturer Part Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible with Mfr. Model Number
- EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS
- Compatible Product Type
- Range
- Shell Material
- Porcelain
- Wire Color
- Black
Description
Double Drip Bowl, For Use With Range, Product Type Double Drip Bowl, Color Black, Compatible with Manufacturer Model Number EGR2000EC0BB, EGR2000EC1BB, EGR3000ED0BB, EGR3000ED1BB, EGR3000ED2BB, EGR3000ED3BB, EGR3000EH1BB, EGR3000EH2BB, EGR3000EH3BB, EGR3001ED1SS, EGR3001ED2SS, EGR3001ED3SS, EGR3001EF1SS, EGR3001EH1SS, Material Porcelain, Overall Height 1/2 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.