Drain Platform, 4 3/4" H, 24 1/8" W
- Mfr # RAVDPLAT
- Zoro # G923367195
product price:Â
$
98.99
/ea
Key Features
Compatible Brand
GE
Width
24 1/8 in
Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVDPLAT
- Zoro #
- G923367195
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 1/8 in
- Height
- 4 3/4 in
Details
- Compatible Brand
- GE
- Item
- Drain Platform
Description
Drain Platform, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.