Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drip Bowl, 8in

  • Mfr # WB32X106

  • Zoro # G1902419


product price: $17.39
/ea

Key Features

Fits Brand
GE, Hotpoint, Kenmore
Product Type
Burner Bowl
For Use With
Electric Ranger
Overall Height
1 1/2 in
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB32X106
Zoro #
G1902419
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1 1/2 in
Overall Width
9 1/2 in

Details

Item
Burner Bowl
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Burner Bowl
For Use With
Electric Ranger

Description

Burner Bowl, For Use With Electric Ranger, Product Type Burner Bowl, Overall Height 1 1/2 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.