Zoro Homepage

Drip Pan, 8"

  • Mfr # WB31T10013

  • Zoro # G9892191


product price: $27.15
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB31T10013
Zoro #
G9892191
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/4 in
Overall Width
9 3/4 in
Overall Height
1 3/4 in

Details

Item
Drip Bowl
For Use With
Range
For Use With Mfr. Model Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Fits Brand
GE, Hotpoint, Kenmore
Color
Gray
Product Type
Drip Bowl
Compatible with Manufacturer Model Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Compatible with Mfr. Model No.
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
For Use with Mfr Model Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Compatible Manufacturer Part Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Compatible Manufacturer Model Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Compatible with Manufacturer Model No.
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Compatible Pump Manufacturer Part Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW
Compatible Mfr. Model Number
JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW

Description

Drip Bowl, For Use With Range, Product Type Drip Bowl, Color Gray, Compatible Manufacturer Part Number JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, Overall Height 1 3/4 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.