Drive Belt, WE12X10014
- Mfr # WE12X10014
- Zoro # G814022929
product price:
$
22.39
/ea
Key Features
Length
7.0866in
Height
1.6141in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE12X10014
- Zoro #
- G814022929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.0866in
- Height
- 1.6141in
Description
GE - Hotpoint - RCA Dryer Drum Belt WE12X10014. ● 4 Ridges. ● 87 long. ● Manufacturer part number on belt can be 123C7487P003. ● Replaces WE12X42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.