Shop GE
See all product information
Create Account
Drive Belt, WE12X27300
- Mfr # WE12X27300
- Zoro # G714022869
product price:Â
$
22.25
/ea
Key Features
Height
0.748in
Length
6.9291in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE12X27300
- Zoro #
- G714022869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.748in
- Length
- 6.9291in
Description
This GE WE12X27300 Belt Drive is perfect for powering your dryer. Made from strong, durable plastic and metal, this reliable belt drive belt has been designed to deliver efficient and smooth operation so you can get your clothes dried in no time. The tight and secure fit ensures that this belt won't slip or move while in use, providing consistent performance with minimum maintenance. With its easy installation process, you'll be up and running in minutes - perfect for maintaining peak performance and prolonging the longevity of your dryer. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.