
Dry Type Transformers
Mfr # 9T10A1002
Zoro # G521855353
product price: $1,545.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
NEMA Enclosure Rating
NEMA 2
Hz - Electrical
60 Hz
Power Rating
30 kVA
Output Voltage
120/208V AC
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9T10A1002
Zoro #
G521855353
UPC #
783173904381
Country of Origin
United States
Details
NEMA Enclosure Rating
NEMA 2
Hz - Electrical
60 Hz
Power Rating
30 kVA
Output Voltage
120/208V AC
Phase
Three
Input Voltage - Transformer
480 VAC
Description
480 V Delta Primary, 208 Star/120 V Secondary, 3-Phase, 30 kVA, Dripproof Vented, QL, K1, General Purpose
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.