Zoro Homepage

Dry Type Transformers

  • Mfr # 9T10A1003

  • Zoro # G921852594


product price: $2,116.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hz - Electrical
60 Hz
Phase
Three
NEMA Enclosure Rating
NEMA 2
Power Rating
45 kVA
Output Voltage
120/208V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T10A1003
Zoro #
G921852594
UPC #
78317390443
Country of Origin
United States

Details

Hz - Electrical
60 Hz
Phase
Three
NEMA Enclosure Rating
NEMA 2
Power Rating
45 kVA
Output Voltage
120/208V AC
Input Voltage - Transformer
480 VAC

Description

45 kVA, 480 V Primary, 208/120 V Secondary, 3-Phase, 60 Hz, Drip Proof Vented, QL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.