Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer Cord, 6 ft.

  • Mfr # WX09X10004

  • Zoro # G9894075


product price: $23.29
/ea

Key Features

For Use With
Dryer
For Use With Mfr. Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Ikea, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Whirlpool
Height
72 in
Compatible with Manufacturer Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX09X10004
Zoro #
G9894075
UPC #
-
Country of Origin
China

Dimensions

Height
72 in
Overall Width
2 1/4 in

Details

Item
Cord
For Use With
Dryer
For Use With Mfr. Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Ikea, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Whirlpool
Compatible with Manufacturer Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Compatible Manufacturer Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Compatible Manufacturer Part Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Compatible with Mfr. Model No.
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
For Use with Mfr Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Compatible with Manufacturer Model No.
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Compatible Pump Manufacturer Part Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS
Compatible Mfr. Model Number
05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS

Description

Cord, Compatible with Manufacturer Model Number 05656, 3063, 53090-1024, 5656, 61251, DC306, MAG3026, WX09X0004, WX09X10004, WX9X4, WX9X4DS, For Use With Dryer, Overall Height 72 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.