Shop GE
See all product information
Create Account
Dryer High Limit Thermostat, WE04X25194
Mfr # WE04X25194
Zoro # G914022249
product price:Â
$
28.65
/ea
Key Features
Length
2.4409in
Height
1.2598in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE04X25194
- Zoro #
- G914022249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.4409in
- Height
- 1.2598in
Description
High limit thermostat works with some GE, and Hotpoint models of clothes dryers.