Shop GE
See all product information
Create Account
Dryer Lint Filter Assembly, WE03X23881
- Mfr # WE03X23881
- Zoro # G714022661
product price:Â
$
42.25
/ea
Key Features
Height
1.496in
Length
14.3307in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE03X23881
- Zoro #
- G714022661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.496in
- Length
- 14.3307in
Description
Lint filter assembly works with some GE, and Hotpoint models of clothes dryers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.