Shop GE
See all product information
Create Account
Dryer Main Control Knob Assembly
- Mfr # WE03X25285
- Zoro # G614022556
product price:Â
$
11.59
/ea
Key Features
Length
4.685in
Height
1.5748in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE03X25285
- Zoro #
- G614022556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.685in
- Height
- 1.5748in
Description
Main control knob assembly works with some GE, and Hotpoint models of clothes dryers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.