Shop GE
See all product information
Create Account
Dryer Main Timer Knob Assembly
- Mfr # WE01X24552
- Zoro # G114023022
product price:Â
$
22.49
/ea
Key Features
Length
2.2047in
Height
0.8267in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE01X24552
- Zoro #
- G114023022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.2047in
- Height
- 0.8267in
Description
Main timer knob assembly works with some GE, and Hotpoint models of clothes dryers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.