Molded Case Circuit Breaker, THQL Series, 15A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL1115DF

  • Zoro # G4034620


product price: $99.49
/ea
Sold in multiples of 100 for $9,949.00
Free Shipping & Returns

Key Features

Series
THQL
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Plug-In
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL1115DF
Zoro #
G4034620
UPC #
-
Country of Origin
Multiple

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Molded Case Circuit Breaker
Series
THQL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Plug-In
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
For Use With
GE Load Centers and Plug in Panelboards

Description

Dual Function Plug-In Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Plug-In, Number of Poles 1, Series THQL, For Use With GE Load Centers and Plug in Panelboards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.