Duplex Straight Blade Receptacle, 15 A, Flush Mount, Grounded
Mfr # 50727
Zoro # G2483386
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Receptacle Type
Duplex
Current Rating
15 A
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50727
Zoro #
G2483386
UPC #
43180507273
Country of Origin
China
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Description
Enhance your home’s outlets with a GE-branded Grounding Duplex Receptacle. Rated up to 15A, this outlet supports general household uses without concern about overload. In addition to providing a reliable grounded power source, the white finish easily integrates with your building’s existing outlets. The attractive designer shape of this unit provides a sophisticated alternative to the traditional receptacle, adding a decorative touch to your interior design. Quickly and confidently connect the receptacle using Pressure-Lock wiring. Traditional screw terminals are also available to accommodate every installation method making it the perfect replacement for any duplex outlet in your home. Take control of your electrical system with a GE-branded Grounding Duplex Receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.