Zoro Homepage

Edison Series Halogen Bulb, 75 W, G9 Lamp Base, T4 Lamp, White Light

  • Mfr # 16759

  • Zoro # G616037473


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16759
Zoro #
G616037473
UPC #
43168167598
Country of Origin
China

Description

GE Edison Halogen Bulb, Wattage Rating: 75 W, 120 V, Lamp Base: G9, Lamp Shape: T4, Lumens: 1045 Lumens, Lumens Efficiency: 15 Lumens/W, Light Color: White, Color Temperature: 2850 K, Average Life: 3000 hr, Dimensions: 7.1 in L x 2 in W x 4.5 in H, Filament Type: CC-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.