Shop GE ELECTRIC
Create Account
al TG3221R 30A Outdoor Fusible Safety Switch
- Mfr # 6118285
- Zoro # G904009700
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6118285
- Zoro #
- G904009700
- UPC #
- 783164008487
- Country of Origin
- China
Description
Designed for residential or light commercial applications where duty is not severe. 60 degrees c/75 degrees c conductor rating. Two pole, 120/240 volt ac; 250 volt dc. Removable closing cap. Accepts class h fuses (not included). Feature quick make, quick break mechanism. Suitable for use as service entrance equipment when installed in accordance with national electrical code.
Features- Outdoor - Fusible
- General duty
- Amp rating - 30
- Box style - 13r
- Dimension - 6-7/8 x 9-7/8 x 3-5/16 in.
- Item weight - 5.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.