Circuit Breaker, THQP Series, 30A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # 6122287
- Zoro # G504010489
product price:Â
$
40.29
/ea
Key Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122287
- Zoro #
- G504010489
- UPC #
- 783164085709
- Country of Origin
- China
- Item
- Circuit Breaker
- Series
- THQP
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Dimensions
- Frame Size
- 100A/THQ
- Width
- 1/2 in
- Depth
- 2-3/8 in
- Height
- 3-9/32 in
Description
Copper-to-copper connections, calibrated for optimum trip performance, heat resistant thermoset cases and covers, cemented calibration screw. Nearly identical to Type THQL with the same design and performance, yet only taking up 1/2 the space, 1/2 in. Per pole. UL Listed, HACR rated. 15 and 20 amp SWD, switching duty rated, suitable for 120 volt fluorescent lighting loads.
Features- Plug-In - Single Pole
- Type - THQP
- Factory Installed Lugs
- Amp Rating - 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.