Element, 6-Inch
Mfr # WB30X359
Zoro # G3386367
product price: $56.59
/eaKey Features
For Use With
Range
For Use With Mfr. Model Number
PM30X120, WB30X359R
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Product Type
Surface Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB30X359
Zoro #
G3386367
UPC #
-
Country of Origin
United States
Dimensions
Height
1 3/4 in
Overall Height
1 3/4 in
Overall Width
7 5/8 in
Details
Item
Surface Element
For Use With
Range
For Use With Mfr. Model Number
PM30X120, WB30X359R
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Surface Element
Compatible with Manufacturer Model Number
PM30X120, WB30X359R
Compatible Manufacturer Model Number
PM30X120, WB30X359R
Compatible Manufacturer Part Number
PM30X120, WB30X359R
Compatible with Mfr. Model No.
PM30X120, WB30X359R
For Use with Mfr Model Number
PM30X120, WB30X359R
Compatible with Manufacturer Model No.
PM30X120, WB30X359R
Compatible Pump Manufacturer Part Number
PM30X120, WB30X359R
Compatible Mfr. Model Number
PM30X120, WB30X359R
Description
Surface Element, For Use With Range, Product Type Surface Element, Compatible with Grainger Part Number 42EZ07, Compatible with Manufacturer Model Number PM30X120, WB30X359R, Overall Height 1 3/4 in, Overall Width 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.